SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Primerless Threadlocker 263, 50mL, Red

LOCTITE| Zoro #: G0371551| Mfr #: 1330585

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Threadlocker Container: BottleThreadlocker Color: RedSeries: 263
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371551 Mfr #: 1330585
Threadlocker Container: BottleThreadlocker Color: Red
Series: 263Gap Fill: 0.007"
Full Cure: 24 hr.Physical Form: Liquid
Threadlocker Disassembly: PermanentFlash Point: 100 Degrees C
Specific Gravity: 1.1Chemical Type: Anaerobic
Temp. Range: To -20 Degrees FStandards: NSF/ANSI 61, CFIA, OSHA Hazard Communication, RoHS Certified
Removable With: Heat and Hand ToolsViscosity: 400 to 600 cP
Begins to Harden: 10 min.Threadlocker Classification: Primerless Threadlocker
Application: For Locking and Sealing Fasteners up to 1"Item: Primerless Threadlocker
For Fastener Dia.: up to 1"Threadlocker Strength: High
Size: 50mlCountry of Origin (subject to change): United States

Description

Primerless Threadlocker, Primerless Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Threadlocker Disassembly Permanent, Physical Form Liquid, Threadlocker Container Bottle, 50mL, Chemical Type Anaerobic, For Fastener Dia. Up to 1 In., Begins to Harden 10 min., Series 263, Gap Fill 0.007 In., Full Cure 24 hr., Temp. Range -65 Degrees to 360 Degrees F, Flash Point 100 Degrees C, Specific Gravity 1.1, Viscosity 400 to 600 cP, Removable With Heat and Hand Tools

Restrictions and Compliance

*3: Hazardous material

Reviews