KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Hand, For 250mL Btls

LOCTITE| Zoro #: G0976972| Mfr #: 97001

$126.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Loctite Anaerobic 50mL Bottles
Size: For 250mL Bottles
Item: Hand Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976972 Mfr #: 97001
For Use With: Loctite Anaerobic 50mL BottlesSize: For 250mL Bottles
Item: Hand PumpCountry of Origin (subject to change): United States

Description

Peristaltic Hand Pump, For 250 Milliliters Bottles

Reviews