BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Putty 2000F, 1 Part, Gray, 8 Oz, Can

LOCTITE| Zoro #: G1709172| Mfr #: 95724

$64.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 8-oz. CanColor: GrayFull Cure: 7 Hrs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709172 Mfr #: 95724
Includes: 8-oz. CanColor: Gray
Full Cure: 7 HrsTemp. Range: Up to 2000 Degrees F
Container Type: CanSize: 8 oz.
Work Life: 30 min.Functional Cure: 7 hr.
Shear Strength: 675 psiItem: 2000 Degrees F Putty
Type: High TemperatureApplication: Used To Fill And Restore Damaged Metal And Cracks In High Temperature Environments, Water-Based, Non-Toxic, Typical Applications Include Header, Manifold And Cast Iron Repair
Country of Origin (subject to change): United States

Description

Putty 2000 F , 1 Part, Gray, 8 Oz, Can, Temp Range -40 to 2000 F, Application Time 30 Min, Full Cure 7 Hrs, Work Life 30 Min Minutes, Shear Strength 675 PSI, Substrates Various, Used To Fill And Restore Damaged Metal And Cracks In High Temperature Environments, Water-Based, Non-Toxic, Typical Applications Include Header, Manifold And Cast Iron Repair

Reviews