SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fixmaster® Putty, Aluminum

LOCTITE| Zoro #: G2258837| Mfr #: 97463

$56.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Work Life: 20 min.Temp. Range: Up to 200 Degrees FIncludes: 1-lb. Kit, Resin and Hardener
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258837 Mfr #: 97463
Work Life: 20 min.Temp. Range: Up to 200 Degrees F
Includes: 1-lb. Kit, Resin and HardenerShear Strength: 4000 psi
Item: Aluminum PuttyApplication: Aluminum Equipment, Machinery and Castings
Color: AluminumSize: 1 lb.
Mixing Ratio: 4:1Container Type: Kit
Functional Cure: 6 hr.Type: Aluminum Filled, Non-Slumping
Country of Origin (subject to change): United States

Description

Fixmaster Aluminum Putty, Container Size 1 Pound, Container Type Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews