BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fixmaster® Putty, Rubber, 1 Lb

LOCTITE| Zoro #: G2136872| Mfr #: 97423

$63.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1-lb. Kit, Resin and HardenerTensile Strength: 1500 psiColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136872 Mfr #: 97423
Includes: 1-lb. Kit, Resin and HardenerTensile Strength: 1500 psi
Color: BlackTemp. Range: Up to 180 Degrees F
Container Type: KitSize: 1 lb.
Work Life: 10 min.Functional Cure: 8 hr.
Compound Style: Tough Abrasion, Corrosion and Impact-resistant, Trowelable, 2-part UrethaneMixing Ratio: 100:40
Item: Flex 80(TM) PuttyType: Trowelable, Corrosion and Impact Resistant
Application: Rebuilds and Repairs Rubber Parts and Lines Pumps, Repairs Conveyor Belts and Other Damaged Rubber EquipmentCountry of Origin (subject to change): United States

Description

Rubber Putty, Container Size 1 Pound, Container Type Kit, Black, 2 Part Urethane

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews