Putty, SS, 2 Part, Gray, 1 Lb, Kit

LOCTITE| Zoro #: G1892195| Mfr #: 97443

$63.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mixing Ratio: 4:1
Includes: 1-lb. Kit, Resin and Hardener
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892195 Mfr #: 97443
Mixing Ratio: 4:1Includes: 1-lb. Kit, Resin and Hardener
Color: GrayShear Strength: 4600 psi
Temp. Range: Up to 225 Degrees FWork Life: 20 min.
Type: Stainless Steel Filled, Non-Rusting, Non-SlumpingItem: Putty, Stainless Steel
Size: 1 lb.Functional Cure: 6 hr.
Application: Trowelable, Stainless Steel Filled To Match Coefficient Of Thermal Expansion Of Stainless SteelFull Cure: 6 hrs
Container Type: KitCountry of Origin (subject to change): United States

Description

Putty, Stainless Steel, 2 Part, Gray, 1 Lb, Kit, Mixing Ratio 4:1, Temp Range -40 to 225 F, Application Time 20 Min, Full Cure 6 hrs, Work Life 20 Min Minutes, Shear Strength 4600 PSI, Substrates Various, Trowelable, Stainless Steel Filled To Match Coefficient Of Thermal Expansion Of Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews