Putty, Steel

LOCTITE| Zoro #: G2107716| Mfr #: 99913

$38.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functional Cure: 6 hr.
Application: Metal Parts
Container Type: Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107716 Mfr #: 99913
Functional Cure: 6 hr.Application: Metal Parts
Container Type: KitShear Strength: 4900 psi
Color: GrayType: Steel Filled, Non-Slumping
Size: 1 lb.Temp. Range: Up to 225 Degrees F
Includes: 1-lb. Kit, Resin and HardenerMixing Ratio: 2.5:1
Item: Steel PuttyWork Life: 30 min.
Country of Origin (subject to change): United States

Description

Steel Putty, Container Size 1 Pound, Container Type Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews