SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fixmaster® Rapid Rubber Repair, 150mL, Black, Urethane

LOCTITE| Zoro #: G1651492| Mfr #: 96676

$75.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Work Life: 1 min.Temp. Range: Up to 180 Degrees FIncludes: 150mL Coaxial Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651492 Mfr #: 96676
Work Life: 1 min.Temp. Range: Up to 180 Degrees F
Includes: 150mL Coaxial CartridgeMixing Ratio: 1:1
Item: Rapid Rubber RepairPrimer: Yes
Application: Designed To Repair Conveyor Belts, Line Pumps, Form Expansion Joints, And Other Damaged Rubber EquipmentColor: Black
Characteristics: Gives Repairs The Same Durability And Flexibility As The BeltSize: 150mL
Type: To Repair Conveyor Belts and Line PumpsContainer Type: Coaxial Cartridge
Functional Cure: 2 hr.Compound Style: Urethane
Max. Temp.: 180 Degrees FTensile Strength: 1300 psi
Country of Origin (subject to change): United States

Description

Rapid Rubber Repair, To Repair Conveyor Belts and Line Pumps, 150mL, Coaxial Cartridge, Black, Urethane Compound, 2 hr. Functional Cure, Mixing Ratio 1:1, Tensile Strength 1300 psi, Max. Temp. 180 Degrees F, Yes Primer, Temp. Range Up to 180 Degrees F, Work Life 1 min., Designed To Repair Conveyor Belts, Line Pumps, Form Expansion Joints, And Other Damaged Rubber Equipment, Gives Repairs The Same Durability And Flexibility As The Belt, Includes 150mL Coaxial Cartridge

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews