Rapid Rubber Repair, 400mL, Black, Urethane

LOCTITE| Zoro #: G1448474| Mfr #: 96675

$132.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1
Includes: 400mL Cartridge
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448474 Mfr #: 96675
Mixing Ratio: 1:1Includes: 400mL Cartridge
Color: BlackCharacteristics: Gives Repairs The Same Durability And Flexibility As The Belt
Max. Temp.: 180 Degrees FTemp. Range: Up to 180 Degrees F
Work Life: 1 min.Type: To Repair Conveyor Belts and Line Pumps
Item: Rapid Rubber RepairSize: 400ml
Functional Cure: 2 hr.Application: Designed To Repair Conveyor Belts, Line Pumps, Form Expansion Joints, And Other Damaged Rubber Equipment
Tensile Strength: 1300 psiContainer Type: Cartridge
Compound Style: UrethanePrimer: Yes
Country of Origin (subject to change): United States

Description

Rapid Rubber Repair, To Repair Conveyor Belts and Line Pumps, 400mL, Cartridge, Black, Urethane Compound, 2 hr. Functional Cure, Mixing Ratio 1:1, Tensile Strength 1300 psi, Max. Temp. 180 Degrees F, Yes Primer, Temp. Range Up to 180 Degrees F, Work Life 1 min., Designed To Repair Conveyor Belts, Line Pumps, Form Expansion Joints, And Other Damaged Rubber Equipment, Gives Repairs The Same Durability And Flexibility As The Belt, Includes 400mL Cartridge

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews