KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Compound, 10mL, For 0.015 In Gap

LOCTITE| Zoro #: G2113386| Mfr #: 1835205

$16.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 300 Degrees
Item: Retaining Compound
Size: 10ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113386 Mfr #: 1835205
Max. Temp. (F): 300 DegreesItem: Retaining Compound
Size: 10mlFilling Gap Size: Up to 0.015"
Full Cure: 24 hrs.Compound Type: High Strength, Room Temperature Curing Adhesive
Shear Strength (PSI): 4000Primer: T
Standards: NSF/ANSI-61, ABS Approved, CFIA ListedCountry of Origin (subject to change): United States

Description

Retaining Compound, 10mL, Max. Temp. (F) 355 Degrees , Shear Strength (PSI) 4000, Full Cure 24 hrs., Filling Gap Size Up to 0.015 In., T Primer, High Strength, Room Temperature Curing Adhesive, NSF/ANSI-61, ABS Approved, CFIA Listed

Reviews