Retaining Compound, 250mL

LOCTITE| Zoro #: G0851067| Mfr #: 1835196

$133.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Cure: 24 hrs.Item: Retaining CompoundCompound Type: #680, High Strength, High Viscosity
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851067 Mfr #: 1835196
Full Cure: 24 hrs.Item: Retaining Compound
Compound Type: #680, High Strength, High ViscosityShear Strength (PSI): 4000
Characteristics: GreenMax. Temp. (F): 300 Degrees
Filling Gap Size: Up to 0.015"Standards: NSF/ANSI-61, ABS Approved, CFIA Listed
Primer: TSize: 250mL
Country of Origin (subject to change): United States

Description

Retaining Compound, 250mL, Max. Temp. (F) 355 Degrees , Shear Strength (PSI) 4000, Full Cure 24 hrs., Filling Gap Size Up to 0.015 In., T Primer, #680, High Strength, High Viscosity, NSF/ANSI-61, ABS Approved, CFIA Listed

Reviews