KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Compound

LOCTITE| Zoro #: G1645822| Mfr #: 60931

$35.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Filling Gap Size: Up to 0.006"
Compound Type: General Purpose Low Viscosity, Fast Cure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645822 Mfr #: 60931
Type: General PurposeFilling Gap Size: Up to 0.006"
Compound Type: General Purpose Low Viscosity, Fast CureShear Strength (PSI): 2300
Max. Temp. (F): 300 DegreesItem: Retaining Compound
Size: 50mlApplication: Shaft Mount, Press Fit or Slip Fit/Housing Mount, Press Fit
Full Cure: 24 hrs.Primer: T
Standards: CFIA Listed, Mil-R-460B, ASTMD-5363Country of Origin (subject to change): United States

Description

Retaining Compound, General Purpose, 50mL, Max. Temp. (F) 300, Shear Strength (PSI) 2300, Full Cure 24 hrs., Filling Gap Size Up to 0.005 In., T Primer, General Purpose Low Viscosity, Fast Cure, Shaft Mount, Press Fit or Slip Fit/Housing Mount, Press Fit

Restrictions and Compliance

*3: Hazardous material

Reviews