SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retaining Compound

LOCTITE| Zoro #: G2295167| Mfr #: 62040

$36.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: GreenMax. Temp. (F): 450 DegreesSize: 50ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295167 Mfr #: 62040
Characteristics: GreenMax. Temp. (F): 450 Degrees
Size: 50mlType: High Temperature
Compound Type: High Viscosity, High Temperature AdhesiveApplication: Shaft Mount, Slip Fit
Primer: NShear Strength (PSI): 3800
Standards: CFIA ListedFull Cure: 24 hrs.
Item: Retaining CompoundRequires: Secondary Heat Cure at 356Fahrenheit to Generate High Temperature Resistance
Filling Gap Size: Up to 0.015"Country of Origin (subject to change): United States

Description

Retaining Compound, High Temperature, 50mL, Max. Temp. (F) 450, Shear Strength (PSI) 3800, Full Cure 24 hrs., Filling Gap Size Up to 0.015 In., N Primer, High Viscosity, High Temperature Adhesive, Shaft Mount, Slip Fit, Requires Secondary Heat Cure at 356 Deg Fahrenheit to Generate High Temperature Resistance

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews