KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Compound

LOCTITE| Zoro #: G2211264| Mfr #: 62070

$129.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High Temperature
Filling Gap Size: Up to 0.015"
Compound Type: High Viscosity, High Temperature Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211264 Mfr #: 62070
Type: High TemperatureFilling Gap Size: Up to 0.015"
Compound Type: High Viscosity, High Temperature AdhesiveShear Strength (PSI): 3800
Max. Temp. (F): 450 DegreesItem: Retaining Compound
Size: 250mLApplication: Shaft Mount, Slip Fit
Full Cure: 24 hrs.Requires: Secondary Heat Cure at 356Fahrenheit to Generate High Temperature Resistance
Primer: NStandards: CFIA Listed
Country of Origin (subject to change): United States

Description

Retaining Compound, High Temperature, 250mL, Max. Temp. (F) 450, Shear Strength (PSI) 3800, Full Cure 24 hrs., Filling Gap Size Up to 0.015 In., N Primer, High Viscosity, High Temperature Adhesive, Shaft Mount, Slip Fit, Requires Secondary Heat Cure at 356 Deg Fahrenheit to Generate High Temperature Resistance

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews