KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Compound, Stick, 19 gm

LOCTITE| Zoro #: G2282366| Mfr #: 39148

$34.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 400 Degrees
Type: Loctite(R) 668(TM)
Item: Retaining Compound
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282366 Mfr #: 39148
Max. Temp. (F): 400 DegreesType: Loctite(R) 668(TM)
Item: Retaining CompoundSize: 19g
Filling Gap Size: Up to 0.005"Application: General Purpose
Full Cure: 24 hrs.Compound Type: Paste
Shear Strength (PSI): 1870Primer: N or T
Country of Origin (subject to change): United States

Description

Retaining Compound, QuickStix(TM) 668(TM), 19 gm, Max Temp 400 F, Shear Strength 1870 PSI, Full Cur 24 Hours Full Cur, Filling Gap Size 0.005 In, G0525271 N or G3467107 T Primer, Paste, General Purpose, Stick

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews