RTV Silicone Gasket Maker, 300mLCartridge

LOCTITE| Zoro #: G0975755| Mfr #: 58775

$25.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -75 to 500 Degrees F
Item: RTV Silicone Gasket Maker
Type: Low Odor, Noncorrosive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975755 Mfr #: 58775
Temp. Range: -75 to 500 Degrees FItem: RTV Silicone Gasket Maker
Type: Low Odor, NoncorrosiveSize: 300mL
Begins to Harden: Not SpecifiedApplication: Fills Gaps to 0.25" Between Parts that are Mated
Full Cure: 24 hr.Color: Blue
Standards: NSF, ULCountry of Origin (subject to change): United States

Description

RTV Silicone Gasket Maker, Low Odor, Noncorrosive, 300mL, Blue, Temp. Range -75 to 500 Degrees F, Full Cure 24 hr., Begins to Harden Not Specified, Fills Gaps to 0.25 In. Between Parts that are Mated, Standards NSF, UL

Reviews