BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

RTV Silicone Gasket Maker, 70mL Tube, Blue

LOCTITE| Zoro #: G0619202| Mfr #: 58730

$10.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: Not SpecifiedColor: BlueSpecific Gravity: 1.30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619202 Mfr #: 58730
Begins to Harden: Not SpecifiedColor: Blue
Specific Gravity: 1.30Full Cure: 24 hr.
Temp. Range: -75 to 500 Degrees FSize: 70mL
Flash Point: 199.4 Degrees FItem: RTV Silicone Gasket Maker
Standards: NSF, ULType: Low Odor, Noncorrosive
Application: Fills Gaps to 0.25" Between Parts that are MatedCountry of Origin (subject to change): United States

Description

RTV Silicone Gasket Maker, Low Odor, Noncorrosive, 70mL, Blue, Temp. Range -75 to 500 Degrees F, Specific Gravity 1.30, Flash Point 199.4 Degrees F, Full Cure 24 hr., Begins to Harden Not Specified, Fills Gaps to 0.25 In. Between Parts that are Mated, Standards NSF, UL

Reviews