PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

RTV Silicone Gasket Maker, 70mL Tube, Gray

LOCTITE| Zoro #: G0553077| Mfr #: 18718

$11.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBegins to Harden: 30 min.Size: 70mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553077 Mfr #: 18718
Color: GrayBegins to Harden: 30 min.
Size: 70mLApplication: For Rigid Flange Assemblies, Speeds Cure of Anaerobics on Inactive Metals
Type: Oil and Water-Resistant, NoncorrosiveStandards: CFIA
Full Cure: 24 hr.Item: RTV Silicone Gasket Maker
Viscosity: -Substrates: Transmissions and Cast Metal Housings
Temp. Range: -75 to 625 Degrees FCharacteristics: Oil and Water Resistant, Noncorrosive, Low Odor, Low Volatility
Specific Gravity: 1.45Flash Point: 200 Degrees F
Country of Origin (subject to change): United States

Description

RTV Silicone Gasket Maker, Oil and Water-Resistant, Noncorrosive, 70mL, Gray, Temp. Range -75 to 625 Degrees F, Specific Gravity 1.45, Viscosity -, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 30 min., Substrates Transmissions and Cast Metal Housings, Oil and Water Resistant, Noncorrosive, Low Odor, Low Volatility, For Rigid Flange Assemblies, Speeds Cure of Anaerobics on Inactive Metals, Standards CFIA

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VT

Reviews