KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTV Silicone Sealant, 12 oz Tube, Blue

LOCTITE| Zoro #: G1653242| Mfr #: 30518

$22.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -65 to 500 Degrees F
Item: RTV Silicone Sealant
Type: Shrink-Resistant, Coats Precut Gaskets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653242 Mfr #: 30518
Temp. Range: -65 to 500 Degrees FItem: RTV Silicone Sealant
Type: Shrink-Resistant, Coats Precut GasketsSize: 12 oz.
Begins to Harden: 10 min.Application: Coat Pre-cut Gaskets for Increased Reliability, Fills Gaps Up to 0.25"
Flash Point: 199.4 Degrees FFull Cure: 24 hr.
Color: BlueSpecific Gravity: 1.04
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, Shrink-Resistant, Coats Precut Gaskets, 12 oz., Blue, Temp. Range -65 to 500 Degrees F, Specific Gravity 1.04, Flash Point 199.4 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Coat Pre-cut Gaskets for Increased Reliability, Fills Gaps Up to 0.25 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MI, NH

Reviews