RTV Silicone Sealant, 300mL Cartridge

LOCTITE| Zoro #: G0433115| Mfr #: 59575

$16.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Color: clear
Flash Point: 201 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433115 Mfr #: 59575
Type: General PurposeColor: clear
Flash Point: 201 Degrees FCharacteristics: Room Temp Cure, Forms Tough Rubber Seal, Non-Slumping in Overhead Or Vertical Apps, Temp Cycling, UV Light and Ozone Resistant
Specific Gravity: 1.01Temp. Range: -65 to 450 Degrees F
Substrates: Adheres to Most SurfacesItem: RTV Silicone Sealant
Size: 300mLBegins to Harden: 10 min.
Application: Coat Pre-cut Gaskets for Increased ReliabilityFull Cure: 24 hr.
Viscosity: pasteStandards: NSF/ANSI 51, CFIA, UL/ULC Classified, RoHS Compliant
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, General Purpose, 300mL, Clear, Temp. Range -65 to 450 Degrees F, Specific Gravity 1.01, Viscosity Paste, Flash Point 201 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Adheres to Most Surfaces, Room Temp Cure, Forms Tough Rubber Seal, Non-Slumping in Overhead Or Vertical Apps, Temp Cycling, UV Light and Ozone Resistant, Coat Pre-cut Gaskets for Increased Reliability, Standards NSF/ANSI 51, CFIA, UL/ULC Classified, RoHS Compliant

Reviews