RTV Silicone Sealant, 6.42 oz Can, Blue

LOCTITE| Zoro #: G1917824| Mfr #: 40482

$17.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueBegins to Harden: 30 min.Size: 6.42 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917824 Mfr #: 40482
Color: BlueBegins to Harden: 30 min.
Size: 6.42 oz.Application: Valve Covers, Timing Gear Covers, Differential Covers, Oil Pans, Transmission Pans, Water Pumps, Thermostat Housings
Includes: NozzleFull Cure: 24 hr.
Item: RTV Silicone SealantViscosity: paste
Type: Shrink-Resistant, Coats Precut GasketsSubstrates: Adheres to a Wide Range of Substrates
Temp. Range: -65 to 500 Degrees FCharacteristics: VOC-Free Propellant
Specific Gravity: 1.04Flash Point: 200 Degrees F
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, Shrink-Resistant, Coats Precut Gaskets, 6.42 oz., Blue, Temp. Range -65 to 500 Degrees F, Specific Gravity 1.04, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 30 min., Substrates Adheres to a Wide Range of Substrates, VOC-Free Propellant, Valve Covers, Timing Gear Covers, Differential Covers, Oil Pans, Transmission Pans, Water Pumps, Thermostat Housings, Includes Nozzle

Restrictions and Compliance

*3: Hazardous material

Reviews