BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

RTV Silicone Sealant, 80mL Tube, Clear

LOCTITE| Zoro #: G2103543| Mfr #: 59530

$4.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 10 min.Color: clearSpecific Gravity: 1.01
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103543 Mfr #: 59530
Begins to Harden: 10 min.Color: clear
Specific Gravity: 1.01Full Cure: 24 hr.
Temp. Range: -65 to 450 Degrees FSize: 80mL
Substrates: Adheres to Most SurfacesFlash Point: 200 Degrees F
Item: RTV Silicone SealantCharacteristics: Room Temp Cure, Forms Tough Rubber Seal, Non-Slumping in Overhead Or Vertical Apps, Temp Cycling, UV Light and Ozone Resistant
Viscosity: pasteType: General Purpose
Application: Coat Pre-cut Gaskets for Increased ReliabilityStandards: NSF/ANSI 51, CFIA, UL/ULC Classified, RoHS Compliant
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, General Purpose, 80mL, Clear, Temp. Range -65 to 450 Degrees F, Specific Gravity 1.01, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Adheres to Most Surfaces, Room Temp Cure, Forms Tough Rubber Seal, Non-Slumping in Overhead Or Vertical Apps, Temp Cycling, UV Light and Ozone Resistant, Coat Pre-cut Gaskets for Increased Reliability, Standards NSF/ANSI 51, CFIA, UL/ULC Classified, RoHS Compliant

Reviews