RTV Silicone Sealant, 80mL Tube, Red

LOCTITE| Zoro #: G2261637| Mfr #: 59630

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.01
Color: Red
Temp. Range: -75 to 600 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261637 Mfr #: 59630
Specific Gravity: 1.01Color: Red
Temp. Range: -75 to 600 Degrees FType: High Temp.
Full Cure: 24 hr.Begins to Harden: 10 min.
Size: 80mLApplication: Coat Pre-cut Gaskets for Increased Reliability
Item: RTV Silicone SealantFlash Point: 199.4 Degrees F
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Temp., 80mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.01, Flash Point 199.4 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Coat Pre-cut Gaskets for Increased Reliability

Reviews