KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Liquid, 1 Lb

LOCTITE| Zoro #: G2248705| Mfr #: 97413

$75.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mixing Ratio: 100:13.3
Includes: 1-lb. Kit, Resin and Hardener
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248705 Mfr #: 97413
Mixing Ratio: 100:13.3Includes: 1-lb. Kit, Resin and Hardener
Color: BlackCharacteristics: Castable, Black, 2-part Urethane
Temp. Range: Up to 180 Degrees FWork Life: 20 min.
Type: Ideal for Casting Molds, Fixtures, and PartsItem: Rubber Liquid
Size: 1 lb.Functional Cure: 8 hr.
Application: For Non-scratching Holding FixturesTensile Strength: 1800 psi
Container Type: KitCountry of Origin (subject to change): United States

Description

Rubber Liquid, Container Size 1 Pound, Container Type Kit, Castable, Black, 2 Part Urethane

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews