KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rust Treatment, 1 Qt Btl, Opaque

LOCTITE| Zoro #: G0902054| Mfr #: 75430

$28.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity:
Size (Oz.): 32
Flash Point (F):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902054 Mfr #: 75430
Specific Gravity: Size (Oz.): 32
Flash Point (F): Color:
VOC (%): For Use With: Brush Or Commercial Sprayer
Dry Time: 20 min.Package Quantity:
Size: Application:
Type: Standards:
Item: Temp. Range (F):
Country of Origin (subject to change): United States

Description

Rust Treatment, -, Size (Oz.) 32, 1 qt. Bottle, Dry Time 20 min.Opaque, Temp. Range (F) Up to 250, Flash Point (F) -, Viscosity -, Specific Gravity 1.202, VOC ( Percent) 110 gm/l, For Use With Brush Or Commercial Sprayer, Apply To Rusted Metal To Stop Rust, Protect The Surface, And Act As Primer For Finish Coat, ABS, CFIA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews