PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rust Treatment, 5 Gal Pail, Opaque

LOCTITE| Zoro #: G1934335| Mfr #: 75465

$545.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Dry Time: 20 min.VOC (%):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934335 Mfr #: 75465
Color: Dry Time: 20 min.
VOC (%): Temp. Range (F):
Type: Size:
For Use With: Brush Or Commercial SprayerApplication:
Flash Point (F): Item:
Viscosity: -Specific Gravity:
Package Quantity: Size (Oz.): 640
Standards: Country of Origin (subject to change): United States

Description

Rust Treatment, Opaque, Container Size 5 gal., 20 min. Dry Time, Brush Or Commercial Sprayer Application Method

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews