SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Silicone Adhesive/Sealant, 300mLCartridge

LOCTITE| Zoro #: G0390887| Mfr #: 1312042

$19.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBegins to Harden: 10 Min.Size: 300mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390887 Mfr #: 1312042
Color: WhiteBegins to Harden: 10 Min.
Size: 300mLStandards: ISO 846 Approved
Full Cure: 24 hr.Item: Gasket Sealant
Viscosity: PasteType: Watertight in 2 hrs., Fast Dry
Substrates: Ceramics, Porcelain, Glass, Fiberglass Composites, Enamel, Aluminum, Stainless Steel, Wood, and WallboardTemp. Range: -40 to 250 Degrees F
Characteristics: Mildew-Resistant, Fast, Waterproof Seal, Withstands Water Contact Within 2 HoursSpecific Gravity: 1.03
Flash Point: 199.99 Degrees FCountry of Origin (subject to change): United States

Description

Gasket Sealant, Watertight in 2 hrs., Fast Dry, 300mL, White, Temp. Range -40 to 250 Degrees F, Specific Gravity 1.03, Viscosity Paste, Flash Point 199.99 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Ceramics, Porcelain, Glass, Fiberglass Composites, Enamel, Aluminum, Stainless Steel, Wood, and Wallboard, Mildew-Resistant, Fast, Waterproof Seal, Withstands Water Contact Within 2 Hours, Standards ISO 846 Approved

Reviews