KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Sealant, 10.15 oz Cartridge, Red

LOCTITE| Zoro #: G2332854| Mfr #: 32394

$6.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Temp. Industrial Grade
Color: Red
Flash Point: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332854 Mfr #: 32394
Type: High Temp. Industrial GradeColor: Red
Flash Point: 200 Degrees FCharacteristics: High Temperature, Oil Resistant, Water-Proof Silicone, Enhanced Load Bearing/Shock Absorption
Specific Gravity: 1.03Temp. Range: Up to 475 Degrees F
Substrates: Bonds Metals, Wood, Plastics, GlassItem: Gasket Sealant
Size: 10.15 oz.Begins to Harden: 45 min.
Application: Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and WindowsFull Cure: 24 hr.
Viscosity: pasteStandards: Meets NSF-ANSI 51, Food Processing Equipment
Country of Origin (subject to change): United States

Description

Gasket Sealant, High Temp. Industrial Grade, 10.15 oz., Red, Temp. Range Up to 475 Degrees F, Specific Gravity 1.03, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 45 min., Substrates Bonds Metals, Wood, Plastics, Glass, High Temperature, Oil Resistant, Water-Proof Silicone, Enhanced Load Bearing/Shock Absorption, Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and Windows

Reviews