Silicone Sealant, 10.15oz Cartridge, Black

LOCTITE| Zoro #: G0792617| Mfr #: 32390

$6.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Oil Resistant, Water-Proof Silicone, Enhanced Load Bearing and Shock AbsorptionSpecific Gravity: 1.01Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792617 Mfr #: 32390
Characteristics: Oil Resistant, Water-Proof Silicone, Enhanced Load Bearing and Shock AbsorptionSpecific Gravity: 1.01
Color: BlackType: Industrial Grade
Substrates: Bonds Metals, Wood, Plastics, GlassFull Cure: 24 hr.
Temp. Range: Up to 400 Degrees FStandards: Meets NSF-ANSI 51, Food Processing Equipment
Viscosity: pasteBegins to Harden: 45 min.
Application: Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and WindowsItem: Gasket Sealant
Flash Point: 200 Degrees FSize: 10.15 oz.
Country of Origin (subject to change): United States

Description

Gasket Sealant, Industrial Grade, 10.15 oz., Black, Temp. Range Up to 400 Degrees F, Specific Gravity 1.01, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 45 min., Substrates Bonds Metals, Wood, Plastics, Glass, Oil Resistant, Water-Proof Silicone, Enhanced Load Bearing and Shock Absorption, Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and Windows, Standards Meets NSF-ANSI 51, Food Processing Equipment

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews