Silicone Sealant, 190mL Can, Red

LOCTITE| Zoro #: G1843992| Mfr #: 40465

$17.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nozzle
Color: Red
Flash Point: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843992 Mfr #: 40465
Includes: NozzleColor: Red
Flash Point: 200 Degrees FCharacteristics: VOC-Free Propellant
Specific Gravity: 1.05Temp. Range: -75 to 600 Degrees F
Substrates: Metal, PlasticType: High Temp.
Item: Gasket SealantSize: 190mL
Begins to Harden: 30 min.Application: Industrial Furnaces, Ovens, Boilers, Exhaust Stacks, High Temp Ducting, and Heating Elements in Electrical Appliances
Full Cure: 24 hr.Viscosity: paste
Standards: CFIACountry of Origin (subject to change): United States

Description

Gasket Sealant, High Temp., 190mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 30 min., Substrates Metal, Plastic, VOC-Free Propellant, Industrial Furnaces, Ovens, Boilers, Exhaust Stacks, High Temp Ducting, and Heating Elements in Electrical Appliances, Standards CFIA, Includes Nozzle

Restrictions and Compliance

*3: Hazardous material

Reviews