KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Sealant, 190mL Cartridge, White

LOCTITE| Zoro #: G0776352| Mfr #: 40466

$18.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Color: White
Flash Point: 203 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776352 Mfr #: 40466
Type: General PurposeColor: White
Flash Point: 203 Degrees FCharacteristics: Room Temp Cure, Forms Tough Rubber Seal, Non-Slumping in Overhead Or Vertical Apps, Temp Cycling, UV Light and Ozone Resistant
Specific Gravity: 1.01Temp. Range: -65 to 450 Degrees F
Substrates: Adheres to Most SurfacesItem: Gasket Sealant
Size: 190mLBegins to Harden: 10 min.
Application: Coat Pre-cut Gaskets for Increased ReliabilityFull Cure: 24 hr.
Viscosity: pasteStandards: NSF/ANSI 51, CFIA, UL/ULC Classified, RoHS Compliant
Country of Origin (subject to change): United States

Description

Gasket Sealant, General Purpose, 190mL, White, Temp. Range -65 to 450 Degrees F, Specific Gravity 1.01, Viscosity Paste, Flash Point 203 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Adheres to Most Surfaces, Room Temp Cure, Forms Tough Rubber Seal, Non-Slumping in Overhead Or Vertical Apps, Temp Cycling, UV Light and Ozone Resistant, Coat Pre-cut Gaskets for Increased Reliability, Standards NSF/ANSI 51, CFIA, UL/ULC Classified, RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews