KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steel, Fixmaster

LOCTITE| Zoro #: G1316542| Mfr #: 97483

$45.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 4:1
Type: Steel Filled, Self-Leveling
Size: 1 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316542 Mfr #: 97483
Mixing Ratio: 4:1Type: Steel Filled, Self-Leveling
Size: 1 lb.Temp. Range: Up to 225 Degrees F
Includes: 1-lb. Kit, Resin and HardenerShear Strength: 6000 psi
Item: Steel LiquidWork Life: 25 min.
Application: Self Leveling Epoxy Casts into Hard to Reach Areas, Anchors and Levels Machinery and EquipmentFunctional Cure: 6 hr.
Color: GrayContainer Type: Kit
Country of Origin (subject to change): United States

Description

Fixmaster Steel, Container Size 1 Pound, Container Type Kit, Metal, Liquid

Restrictions and Compliance

*3: Hazardous material

Reviews