KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steel Liquid, 2 Part, Gray, 4 Lb, Kit

LOCTITE| Zoro #: G1252736| Mfr #: 97484

$129.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mixing Ratio: 4:1
Full Cure: 6 hrs
Type: Steel Filled, Self-Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252736 Mfr #: 97484
Mixing Ratio: 4:1Full Cure: 6 hrs
Type: Steel Filled, Self-LevelingSize: 4 lb.
Temp. Range: Up to 225 Degrees FIncludes: 4-lb. Kit, Resin and Hardener
Shear Strength: 6000 psiItem: Steel Liquid
Work Life: 25 min.Application: Pourable, Self-Leveling, Steel-Filled, Ideal For Casting Or Making Molds, To Fill Hard-To-Reach Areas, And Can Be Machined When Cured
Container Type: KitColor: Gray
Functional Cure: 6 hr.Country of Origin (subject to change): United States

Description

Steel Liquid, 2 Part, Gray, 4 Lb, Kit, Mixing Ratio 4:1, Temp Range -40 to 225 F, Application Time 25 Min, Full Cure 6 hrs, Work Life 25 Min Minutes, Shear Strength 6000 PSI, Substrates Various, Pourable, Self-Leveling, Steel-Filled, Ideal For Casting Or Making Molds, To Fill Hard-To-Reach Areas, And Can Be Machined When Cured

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VT

Reviews