Loctite
Structural Adhesive, AA H3405 Series, Dual-Cartridge
Mfr # 2624611
Zoro # G610953823
product price: $95.79
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Series AA H3405
- Resin Type Acrylic
- Cured Color Black
- Total Volume 400 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Loctite
- MFR # 2624611
- Zoro # G610953823
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Structural Adhesive |
Container Type | Dual-Cartridge |
Series | AA H3405 |
Resin Type | Acrylic |
Cured Color | Black |
Total Volume | 400 mL |
Standards | OSHA 29 CFR 1910.1200 |
Alternate Product Name | LOCTITE |
Adhesive Consistency | Paste |
VOC Content Weight Percentage | 0.97% |
Primary Applications | General Purpose |
Description
Structural Adhesive, Container Type Dual-Cartridge, Cured Color Black, VOC Content Weight Percentage 0.97 Percent, Resin Type Acrylic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL DISPENSER GUN FOR FILLER/PUTTY CTRD (UP0725)
- LOCTITE Loctite Extreme High Strength Clear Glue 0.6 oz (2596210)
- LOCTITE Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, Ylw (269078)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Medium Density, 1 in W x 43 ft L, White (16060)
- LOCTITE Epoxy Adhesive, HY 4060 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 24 hr Functional Cure (2217130)
- LOCTITE Instant Adhesive, 9460 Series, Clear, 0.17 oz, Bottle, 1:01 Mix Ratio, 3 hr Functional Cure (398467)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 50 ml, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- LOCTITE Epoxy Adhesive, E-00CL Series, Gray, Pail, 1:01 Mix Ratio, 15 min Functional Cure (237095)
- LOCTITE Epoxy Adhesive, E-05MR Series, Amber, Packet, 1:01 Mix Ratio, 15 min Functional Cure (1086598)
- LOCTITE Construction Adhesive, EA 9017 Series, Beige, 10.5 oz, Cartridge, 1:01 Mix Ratio (1324007)
- LOCTITE Hot Melt Adhesive, 151 Series, Clear, Dual-Cartridge, 2.5:1 Mix Ratio, 3 hr Functional Cure (1373435)
- DEVCON Contact Cement, 14270 Series, Clear, 50 mL, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (14270)