Thread Sealant, 250mL, Purple

LOCTITE| Zoro #: G1019322| Mfr #: 54541

$119.02 /ea

This item ships free. Details.Standard ground shipping.
Specific Gravity: 1.02 @25 Degrees CColor: PurpleFull Cure: 24 hr.
Save 15%. Sign up for Z-mail.


Zoro #: G1019322 Mfr #: 54541
Specific Gravity: 1.02 @25 Degrees CColor: Purple
Full Cure: 24 hr.Gas Pressure Range: 10,000 psi
Performance Temp. Range: -65 Degrees to 300 Degrees FIncludes: Pneumatic and Hydraulic Fittings
Chemical Type: Methacrylate EsterStandards: CFIA, ABS
Viscosity: 14,000cPBegins to Harden: Not Specified
For Use With: Primer 7088, 7649, or 7471Application: Locks and Seals Hydraulic and Pneumatic Fittings
Container Type: BottleApplication Temp. Range: 72 Degrees F
Item: Pipe Thread SealantFlash Point: 199.94 Degrees F
Size: 250mLCountry of Origin (subject to change): United States


Pipe Thread Sealant, 250mL, Container Type Bottle, Chemical Type Methacrylate Ester, Color Purple, Gas Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden Not Specified, Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point 199.94 Degrees F, Specific Gravity 1.02 @25 Degrees C, Viscosity 14,000cP, Primer 7088, 7649, or 7471, Locks and Seals Hydraulic and Pneumatic Fittings, Standards CFIA, ABS, Pneumatic and Hydraulic Fittings Includes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material