Thread Sealant, Bottle, Low, -65 to 300F

LOCTITE| Zoro #: G1615634| Mfr #: 56931

$34.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.05 @25 Degrees F
Color: Brown
Strength: Low
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615634 Mfr #: 56931
Specific Gravity: 1.05 @25 Degrees FColor: Brown
Strength: LowGas Pressure Range: 10,000 psi
Performance Temp. Range: -65 Degrees to 300 Degrees FChemical Type: Methacrylate Ester
Standards: CFIAViscosity: 400cP
Begins to Harden: Not SpecifiedFor Use With: Primer 7088, 7649, or 7471
Application: Locks and Seals Hydraulic and Pneumatic FittingsContainer Type: Bottle
Application Temp. Range: 72 Degrees FItem: Pipe Thread Sealant
Flash Point: 199.94 Degrees FSize: 50ml
Country of Origin (subject to change): United States

Description

Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Methacrylate Ester, Low, Color Brown, Gas Pressure Range 10,000 psi, Begins to Harden Not Specified, Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point 199.94 Degrees F, Specific Gravity 1.05 @25 Degrees F, Viscosity 400cP, Primer 7088, 7649, or 7471, Locks and Seals Hydraulic and Pneumatic Fittings, Standards CFIA

Reviews