SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threadlocker 2046, 12mL, Syringe

LOCTITE| Zoro #: G1966851| Mfr #: 1186840

$33.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Type: Acrylate/Urethane HybridThreadlocker Disassembly: RemovableSize: 12mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966851 Mfr #: 1186840
Chemical Type: Acrylate/Urethane HybridThreadlocker Disassembly: Removable
Size: 12mLIncludes: Plunger, 3 Mix Tips, 12ml Threadlocker Cartridge
Application: May Be Used As A Strengthening Or Coupling Agent For Joints On Food Processing Equipment That May Contact All Types Of FoodThreadlocker Container: Syringe
Temp. Range: -65 Degrees to 400 Degrees FSeries: 2046
Specific Gravity: 1.23Standards: Federal Food Drug and Cosmetic Act 21 CFR 175.300, OSHA Hazard Communication
Begins to Harden: 90 min.Physical Form: Liquid
For Fastener Dia.: 1/4" to 3/4"Gap Fill: 0.005"
Threadlocker Strength: MediumThreadlocker Color: Blue
Threadlocker Classification: ThreadlockerFlash Point: Greater Than 110 Degrees C
Full Cure: 24 hr.Item: Threadlocker
Viscosity: pasteRemovable With: Hand Tools
Country of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Syringe, 12mL, Chemical Type Acrylate/Urethane Hybrid, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 90 min., Series 2046, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 400 Degrees F, Flash Point Greater Than 110 Degrees C, Specific Gravity 1.23, Viscosity Paste, Removable With Hand Tools

Reviews