Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Threadlocker 222MS, 10mL Bottle, Purple 222(TM) Threadlocker

  • Zoro #: G2703802
  • Mfr #: 135333

$12.47

Details
  • Begins to Harden: 20 min.
  • Chemical Type: Dimethacrylate Ester
  • Physical Form: Liquid
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Loctite #135333 Specifications

  • Zoro #: G2703802
  • Mfr #: 135333
Begins to Harden: 20 min. Chemical Type: Dimethacrylate Ester
Physical Form: Liquid Threadlocker Strength: Low
Temp. Range: -65 Degrees to 300 Degrees F Threadlocker Classification: Threadlocker
Specific Gravity: 1.05 Threadlocker Container: Bottle
Removable With: Hand Tools Gap Fill: 0.005"
For Fastener Dia.: Up to 1/4" Series: 222MS
Size: 10ml Viscosity: 1200 to 5000 cP
Full Cure: 24 hr. Application: For Locking All Fasteners 1/4" or Smaller. Removable With Hand Tools
Threadlocker Color: Purple Item: Threadlocker
Threadlocker Disassembly: Removable Standards: MIL-S-46163A Type II Grade M, NSF P1 Certified, ASTM D5363, RoHS Certified
Flash Point: Greater Than 93.3 Degrees C Country of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Low, Threadlocker Color Purple, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 10mL, Chemical Type Dimethacrylate Ester, For Fastener Dia. Up to 1/4 In., Begins to Harden 20 min., Series 222MS, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.05, Viscosity 1200 to 5000 cP, Removable With Hand Tools

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Loctite #135333