DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Threadlocker 222MS, 250mL Bottle, Purple

LOCTITE| Zoro #: G1444204| Mfr #: 22241

$114.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Threadlocker Container: Bottle
Threadlocker Color: Purple
Series: 222MS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444204 Mfr #: 22241
Threadlocker Container: BottleThreadlocker Color: Purple
Series: 222MSGap Fill: 0.005"
Full Cure: 24 hr.Physical Form: Liquid
Threadlocker Disassembly: RemovableFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.05Chemical Type: Anaerobic
Temp. Range: -65 Degrees to 300 Degrees FStandards: MIL-S-46163A Type II Grade M, NSF P1 Certified, ASTM D5363, RoHS Certified
Removable With: Hand ToolsViscosity: 1200 to 5000 cP
Begins to Harden: 10 min.Threadlocker Classification: Threadlocker
Application: For Locking All Fasteners 1/4" or Smaller. Removable With Hand ToolsItem: Threadlocker
For Fastener Dia.: Up to 1/4"Threadlocker Strength: Low
Size: 250mLCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Low, Threadlocker Color Purple, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 250mL, Chemical Type Anaerobic, For Fastener Dia. Up to 1/4 In., Begins to Harden 10 min., Series 222MS, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.05, Viscosity 1200 to 5000 cP, Removable With Hand Tools

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews