Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Loctite® 242® Threadlocker Threadlocker 242, 10mL Bottle, Blue 242(R) Threadlocker

  • Zoro #: G3418737
  • Mfr #: 135354

$13.48

Details
  • Begins to Harden: 5 min.
  • Chemical Type: Anaerobic
  • Physical Form: Liquid
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Loctite #135354 Specifications

  • Zoro #: G3418737
  • Mfr #: 135354
Begins to Harden: 5 min. Chemical Type: Anaerobic
Physical Form: Liquid Threadlocker Strength: Medium
Temp. Range: -65 Degrees to 300 Degrees F Threadlocker Classification: Threadlocker
Specific Gravity: 1.1 Threadlocker Container: Bottle
Removable With: Hand Tools Gap Fill: 0.005"
For Fastener Dia.: 1/4" to 3/4" Series: 242
Size: 10ml Viscosity: 1200 to 5000 cP
Full Cure: 24 hr. Application: Locking Nuts and Bolts 1/4" to 3/4". Removable With Hand Tools.
Threadlocker Color: Blue Item: Threadlocker
Threadlocker Disassembly: Removable Standards: MIL-S-46163A Type II Grade N, ASTM-D5363 Group 3 Class 2 Grade 1, NSF P1, CFIA, OSHA Hazard Communication, RoHS Compliant
Flash Point: Greater Than 93.3 Degrees C Country of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 10mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 5 min., Series 242, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Hand Tools

Technical Guides

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Loctite #135354