KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threadlocker 242, 250mL Bottle, Blue

LOCTITE| Zoro #: G1862445| Mfr #: 24241

$121.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Physical Form: Liquid
Series: 242
Application: Locking Nuts and Bolts 1/4" to 3/4" Dias, Removable With Hand Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862445 Mfr #: 24241
Physical Form: LiquidSeries: 242
Application: Locking Nuts and Bolts 1/4" to 3/4" Dias, Removable With Hand ToolsThreadlocker Disassembly: Removable
Threadlocker Classification: ThreadlockerThreadlocker Color: Blue
Threadlocker Strength: MediumFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.1Threadlocker Container: Bottle
Temp. Range: -65 Degrees to 300 Degrees FItem: Threadlocker
Size: 250mLBegins to Harden: 10 min.
For Fastener Dia.: 1/4" to 3/4"Chemical Type: Anaerobic
Full Cure: 24 hr.Viscosity: 1200 to 5000 cP
Removable With: Hand ToolsGap Fill: 0.005"
Standards: MIL-S-46163A Type II Grade N, ASTM-D5363 Group 3 Class 2 Grade 1, NSF P1, CFIA, OSHA Hazard Communication, RoHS CompliantCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Chemical Type Anaerobic, Threadlocker Container Bottle, 250mL, Physical Form Liquid, For Fastener Dia. 1/4 In. to 3/4 In., Series 242, Gap Fill 0.005 In., Full Cure 24 hr., Application Time 10 min., Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Tools

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews