Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Loctite® 242® Threadlocker Threadlocker 242, 50mL Bottle, Blue

  • Zoro #: G3027315
  • Mfr #: 135355

$39.26

Details
  • Gap Fill: 0.005"
  • Series: 242
  • Removable With: Hand Tools
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Loctite #135355 Specifications

  • Zoro #: G3027315
  • Mfr #: 135355
Gap Fill: 0.005" Series: 242
Removable With: Hand Tools Temp. Range: -65 Degrees to 300 Degrees F
Threadlocker Classification: Threadlocker Application: Locking Nuts and Bolts 1/4" to 3/4". Removable With Hand Tools.
Specific Gravity: 1.1 Threadlocker Disassembly: Removable
Full Cure: 24 hr. Size: 50ml
For Fastener Dia.: 1/4" to 3/4" Standards: MIL-S-46163A Type II Grade N, ASTM-D5363 Group 3 Class 2 Grade 1, NSF P1, CFIA, OSHA Hazard Communication, RoHS Compliant
Threadlocker Container: Bottle Viscosity: 1200 to 5000 cP
Item: Threadlocker Flash Point: Greater Than 93.3 Degrees C
Begins to Harden: 5 min. Physical Form: Liquid
Chemical Type: Anaerobic Threadlocker Color: Blue
Threadlocker Strength: Medium Country of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 50mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 5 min., Series 242, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Hand Tools

Technical Guides

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Loctite #135355