BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Threadlocker 248, 0.32 oz., Stick, Blue

LOCTITE| Zoro #: G0507333| Mfr #: 37684

$13.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 248Begins to Harden: 5 min.Threadlocker Classification: Threadlocker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507333 Mfr #: 37684
Series: 248Begins to Harden: 5 min.
Threadlocker Classification: ThreadlockerGap Fill: 0.005"
Full Cure: 24 hr.Physical Form: Solid
Removable With: Hand ToolsTemp. Range: -65 Degrees to 300 Degrees F
Size: 0.32 oz.Threadlocker Color: Blue
Threadlocker Disassembly: RemovableThreadlocker Container: Stick
For Fastener Dia.: 1/4" to 3/4"Flash Point: Product is a solid
Item: ThreadlockerChemical Type: Anaerobic
Viscosity: SemisolidSpecific Gravity: 1.1
Application: For Fasteners Between 1/4 and 3/4" Dia Convenient Stick PackageStandards: OSHA Hazard Communication
Threadlocker Strength: MediumCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Solid, Threadlocker Container Stick, 0.32 oz., Chemical Type Anaerobic, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 5 min., Series 248, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Product is a solid, Specific Gravity 1.1, Viscosity Semisolid, Removable With Hand Tools

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews