SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Loctite® 262™ Threadlocker Threadlocker 262, 0.5mL Tube, Red

LOCTITE| Zoro #: G1709705| Mfr #: 26205

$2.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 262Temp. Range: -65 Degrees to 300 Degrees FRemovable With: Heat and Hand Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709705 Mfr #: 26205
Series: 262Temp. Range: -65 Degrees to 300 Degrees F
Removable With: Heat and Hand ToolsBegins to Harden: 10 min.
Item: ThreadlockerThreadlocker Strength: High
Viscosity: 1800 to 5000 cPThreadlocker Disassembly: Permanent
For Fastener Dia.: Up to 3/4"Application: Ideal For Fasteners Up to 3/4" in Dia Before Assembly, Permanent, High Lubrication, Approved For Use in Or Around Food Processing Areas
Chemical Type: AnaerobicPhysical Form: Liquid
Threadlocker Classification: ThreadlockerSpecific Gravity: 1.05
Standards: MIL-S-46163A Type II Grade 0, OSHA Hazard Communication, RoHS CompliantSize: 0.5mL
Threadlocker Container: CapsuleThreadlocker Color: Red
Gap Fill: 0.005"Full Cure: 24 hr.
Flash Point: Greater Than 93.3 Degrees CCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Threadlocker Disassembly Permanent, Physical Form Liquid, Threadlocker Container Capsule, 0.5mL, Chemical Type Anaerobic, For Fastener Dia. Up to 3/4 In., Begins to Harden 10 min., Series 262, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.05, Viscosity 1800 to 5000 cP, Removable With Heat and Hand Tools

Reviews