KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threadlocker 262, 250mL Bottle, Red

LOCTITE| Zoro #: G0502004| Mfr #: 26241

$119.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Physical Form: Liquid
Series: 262
Application: Locking Bolts Up to 3/4". For Extreme Environmental, Chemical Conditions, Heavy Shock and Vibration Applications. High Strength Requires Heat and/or Special Tools For Removal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0502004 Mfr #: 26241
Physical Form: LiquidSeries: 262
Application: Locking Bolts Up to 3/4". For Extreme Environmental, Chemical Conditions, Heavy Shock and Vibration Applications. High Strength Requires Heat and/or Special Tools For RemovalThreadlocker Disassembly: Permanent
Threadlocker Classification: ThreadlockerThreadlocker Color: Red
Threadlocker Strength: HighFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.05Threadlocker Container: Bottle
Temp. Range: -65 Degrees to 300 Degrees FItem: Threadlocker
Size: 250mLBegins to Harden: 10 min.
For Fastener Dia.: Up to 3/4"Chemical Type: Anaerobic
Full Cure: 24 hr.Viscosity: 1800 to 5000 cP
Removable With: Heat and Hand ToolsGap Fill: 0.005"
Standards: MIL-S-46163A Type II Grade 0, OSHA Hazard Communication, RoHS CompliantCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Chemical Type Anaerobic, Threadlocker Container Bottle, 250mL, Physical Form Liquid, For Fastener Dia. Up to 3/4 In., Series 262, Gap Fill 0.005 In., Full Cure 24 hr., Application Time 10 min., Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.05, Viscosity 1800 to 5000 cP, Removable With Heat and Tools

Reviews