Threadlocker 262, 50mL Bottle, Red

LOCTITE| Zoro #: G0571137| Mfr #: 26231

$36.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Threadlocker Container: BottleThreadlocker Color: RedSeries: 262
Save 15%. Sign up for Z-mail.


Zoro #: G0571137 Mfr #: 26231
Threadlocker Container: BottleThreadlocker Color: Red
Series: 262Gap Fill: 0.005"
Full Cure: 24 hr.Physical Form: Liquid
Threadlocker Disassembly: PermanentFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.05Chemical Type: Anaerobic
Temp. Range: -65 Degrees to 300 Degrees FStandards: MIL-S-46163A Type II Grade 0, OSHA Hazard Communication, RoHS Compliant
Removable With: Heat and Hand ToolsViscosity: 1800 to 5000 cP
Begins to Harden: 10 min.Threadlocker Classification: Threadlocker
Application: Locking Bolts Up to 3/4". For Extreme Environmental, Chemical Conditions, Heavy Shock and Vibration Applications. High Strength Requires Heat and/or Special Tools For RemovalItem: Threadlocker
For Fastener Dia.: Up to 3/4"Threadlocker Strength: High
Size: 50mlCountry of Origin (subject to change): United States


Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Threadlocker Disassembly Permanent, Physical Form Liquid, Threadlocker Container Bottle, 50mL, Chemical Type Anaerobic, For Fastener Dia. Up to 3/4 In., Begins to Harden 10 min., Series 262, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.05, Viscosity 1800 to 5000 cP, Removable With Heat and Hand Tools

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.