Threadlocker 271, 250mL Bottle, Red

LOCTITE| Zoro #: G1567727| Mfr #: 27141

$117.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Physical Form: Liquid
Series: 271
Application: For Fasteners Up to 1" Dia, Bolts, Studs and Press Fits. Requires Heat and/or Special Tools For Removal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567727 Mfr #: 27141
Physical Form: LiquidSeries: 271
Application: For Fasteners Up to 1" Dia, Bolts, Studs and Press Fits. Requires Heat and/or Special Tools For RemovalThreadlocker Disassembly: Permanent
Threadlocker Classification: ThreadlockerThreadlocker Color: Red
Threadlocker Strength: HighFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.1Threadlocker Container: Bottle
Temp. Range: -65 Degrees to 300 Degrees FItem: Threadlocker
Size: 250mLBegins to Harden: 10 min.
For Fastener Dia.: up to 1"Chemical Type: Anaerobic
Full Cure: 24 hr.Viscosity: 500 cP
Removable With: Heat and Hand ToolsGap Fill: 0.007"
Standards: MIL-S-46163A Type I Grade K, ASTM-D5363 Group 2 Class 2 Grade 1, OSHA Hazard Communication, RoHS CompliantCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Chemical Type Anaerobic, Threadlocker Container Bottle, 250mL, Physical Form Liquid, For Fastener Dia. Up to 1 In., Series 271, Gap Fill 0.007 In., Full Cure 24 hr., Application Time 10 min., Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 500 cP, Removable With Heat and Tools

Reviews