Threadlocker 271, 50mL Bottle, Red

LOCTITE| Zoro #: G1980431| Mfr #: 27131

$33.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Threadlocker Container: Bottle
Threadlocker Color: Red
Series: 271
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980431 Mfr #: 27131
Threadlocker Container: BottleThreadlocker Color: Red
Series: 271Gap Fill: 0.007"
Full Cure: 24 hr.Physical Form: Liquid
Threadlocker Disassembly: PermanentFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.1Chemical Type: Anaerobic
Temp. Range: -65 Degrees to 300 Degrees FStandards: MIL-S-46163A Type I Grade K, ASTM-D5363 Group 2 Class 2 Grade 1, OSHA Hazard Communication, RoHS Compliant
Removable With: Heat and Hand ToolsViscosity: 500 cP
Begins to Harden: 10 min.Threadlocker Classification: Threadlocker
Application: For Fasteners Up to 1" Dia, Bolts, Studs and Press Fits. Requires Heat and/or Special Tools For RemovalItem: Threadlocker
For Fastener Dia.: up to 1"Threadlocker Strength: High
Size: 50mlCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Threadlocker Disassembly Permanent, Physical Form Liquid, Threadlocker Container Bottle, 50mL, Chemical Type Anaerobic, For Fastener Dia. Up to 1 In., Begins to Harden 10 min., Series 271, Gap Fill 0.007 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 500 cP, Removable With Heat and Hand Tools

Reviews