KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threadlocker 2760(TM), 250mL Bottle, Red

LOCTITE| Zoro #: G1097713| Mfr #: 32527

$132.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Physical Form: Liquid
Series: 2760
Application: Fast Curing Threadlocker Eliminates Need For Primers, Well Suited For Heavy Duty Applications to Resist Heavy Shock and Vibration
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097713 Mfr #: 32527
Physical Form: LiquidSeries: 2760
Application: Fast Curing Threadlocker Eliminates Need For Primers, Well Suited For Heavy Duty Applications to Resist Heavy Shock and VibrationThreadlocker Disassembly: Permanent
Threadlocker Classification: ThreadlockerThreadlocker Color: Red
Threadlocker Strength: HighFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.15Threadlocker Container: Bottle
Temp. Range: -65 Degrees to 300 Degrees FItem: Threadlocker
Size: 250mLBegins to Harden: 4 min.
For Fastener Dia.: Up to 3/4"Chemical Type: Anaerobic
Full Cure: 24 hr.Viscosity: 2900 to 10,000 cP
Removable With: Heat and Hand ToolsGap Fill: 0.005"
Standards: CFIA, OSHA Hazard Communication, RoHS CertifiedCountry of Origin (subject to change): United States

Description

Primerless Threadlocker, Primerless Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Chemical Type Dimethacrylate Ester, Threadlocker Container Bottle, 250mL, Physical Form Liquid, For Fastener Dia. Up to 3/4 In., Series 2760, Gap Fill 0.005 In., Full Cure 24 hr., Application Time 4 min., Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.15, Viscosity 2900 to 10,000 cP

Restrictions and Compliance

*3: Hazardous material

Reviews