Threadlocker 277, 10mL Bottle, Red

LOCTITE| Zoro #: G0501146| Mfr #: 21434

$15.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Removable With: Heat and Hand Tools
Application: Stronger Than 262, 271 or 272. Locks Fasteners Up to 1-1/2" Dia; Removable With Heat and Hand Tools
Flash Point: Greater Than 93.3 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501146 Mfr #: 21434
Removable With: Heat and Hand ToolsApplication: Stronger Than 262, 271 or 272. Locks Fasteners Up to 1-1/2" Dia; Removable With Heat and Hand Tools
Flash Point: Greater Than 93.3 Degrees CFor Fastener Dia.: Up to 7/8"
Size: 10mlThreadlocker Color: Red
Begins to Harden: 60 min.Gap Fill: 0.010"
Physical Form: LiquidChemical Type: Anaerobic
Temp. Range: -65 Degrees to 300 Degrees FViscosity: 7000 cP
Threadlocker Strength: HighItem: Threadlocker
Standards: OSHA Hazard Communication, RoHS CompliantThreadlocker Container: Bottle
Full Cure: 24 hr.Threadlocker Classification: Threadlocker
Threadlocker Disassembly: PermanentSpecific Gravity: 1.12
Series: 277Country of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Threadlocker Disassembly Permanent, Physical Form Liquid, Threadlocker Container Bottle, 10mL, Chemical Type Anaerobic, For Fastener Dia. Up to 7/8 In., Begins to Harden 60 min., Series 277, Gap Fill 0.010 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.12, Viscosity 7000 cP, Removable With Heat and Hand Tools

Reviews